Beli drill grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vertex Precision Drill Grinder
    Mulai

    Rp769.900

    Vertex Precision Drill Grinder
    Deskripsi:
    1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.05mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable, strong Motor can work for 2 hours. 6. The grinding angle from 90-140degree can be re-sharpened, and drill, center drill, carbide NC spot drill. 7. The allowable grind diameter from 2-13mm.
  2. Vertex Precision End Mill Grinder
    Mulai

    Rp39.999.900

    Vertex Precision End Mill Grinder
    Deskripsi:
    1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.02mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable. 6. 2,3,4 Flutes End Mill can be ground. 7. Best Design and much easier than other old model. 8. Simplified Design: even a non trained person can grind a end mill in 2 minutes.
  3. NISHIGAKI Drill Sharpener (Pengasah Mata Bor)
    Mulai

    Rp1.499.900

    NISHIGAKI Drill Sharpener (Pengasah Mata Bor)
    Deskripsi:
    - Blade edge adjuster- A chuck- B Chuck
  4. Vertex Mesin Gerinda Pengasah Cutter Universal
    Mulai

    Rp42.999.900

    Vertex Mesin Gerinda Pengasah Cutter Universal
    Deskripsi:
    Universal Cutter Grinder.For grinding HSS and carbide engraving cutter as well as single lip or multiple lip cutters of various shapes such as radiused cutters or negative taper angle of cutters. The universal index head is provided at 24 positions so that any particular angle or shape can be obtained, free 3600 or 100 rotation is allowed for grinding End Mills. Twist Drill. Lathe Tools, only replace the attachment to the index head without any complex setup.
    atribut:
    • Max Collet Capacity (mm): dia.18
    • Max Grinding (mm): dia. 25
    • Taper Angle (°): 0-180
    • Relief Angle (°): 0-45
    • Negative Angle (°): 0-26
    • Grinding Spindle Speed (rpm): 3600
    • Cup Grinding Wheel (mm): 100x50x20
    • Machine Dimensions (mm): 45x40x35
    • Packing Dimensions (mm): 55x45x47
  5. Vertex Mesin Gerinda Pengasah Bor & Cutter Universal
    Mulai

    Rp109.999.900

    Vertex Mesin Gerinda Pengasah Bor & Cutter Universal
    atribut:
    • Motor: 3/4HP, 110V/220V/380V
    • Longitudinal Travel Of Table (mm): 120
    • Cross Travel of Saddle (mm): 135
    • Rotary Angle of Wheel Head (°): 360
    • Point Angle (°): 90-180
    • Size of Wheel (mm): 125x50x31.75
    • Speed of Wheel (rpm): 3600
  6. Wipro Mesin Asah End Mill
    Mulai

    Rp14.999.900

    Wipro Mesin Asah End Mill
    atribut:
    • Grinding Range (mm): 4-14
    • Frequency (Hz): 50
    • Speed (rpm): 4800
    • Grinding Wheel: SDC230 (For Grinding Tungsten Steel Material)
    • Packing Dimensions (mm): 35x23x24
    • Power (W): 180
    • Voltage (V AC): 220
  7. Vertex 3 Jaw Scroll Chuck
    Mulai

    Rp5.799.900

    Vertex 3 Jaw Scroll Chuck
    Deskripsi:
    Interchangable utilization of internal and external hard jaws.VSC types features economical and durable, suitable for mass production.Gripping accuracy of 0.03 mm (0.012 inch) T.I.R..The body is made of MEEHANITE. It is suitably used for high speed revolution and 3 times more durable than regular chukcs.
  8. Vertex Precision End Mill Grinder Accessories
    Mulai

    Rp1.699.900

    Vertex Precision End Mill Grinder Accessories
    Deskripsi:
    Precision End Mill Grinder.
  9. RYU Die Grinder Mini (Mesin Gerinda Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    RYU Die Grinder Mini (Mesin Gerinda Tuner)
    atribut:
    • Drill Type: Mini Drill
    • Drilling Diameter (mm): 3.2
    • Frequency (Hz): 50
    • No Load Speed (rpm): 8000 to 32000
    • Power (W): 135
  10. RYU Scroll Saw (Gergaji Meja)
    Mulai

    Rp1.799.900

    RYU Scroll Saw (Gergaji Meja)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Power (W): 120
    • Suction Speed (minute): 1400
    • Surface of the Saw (mm): 405
    • Cutting Capacity (mm): 50
    • Isolasi Type: Class I
    • Work Angle (˚): 0-45
  11. Mollar Drill Sharpener
    Mulai

    Rp569.900

    Mollar Drill Sharpener
    atribut:
    • Voltage: 230V/50Hz
    • Working Capacity: 3.6 to 10mm
    • Dimensions: 55x31x27.3mm
    • Rotation Speed (rpm): 1500rpm
  12. TEKIRO Bit Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp359.900

    TEKIRO Bit Socket Set (Set Kunci Sok)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  13. Dulux Wall Paint Pentalite (Cat Dinding / Tembok)
    Mulai

    Rp1.799.900

    Dulux Wall Paint Pentalite (Cat Dinding / Tembok)
    Deskripsi:
    Dulux Pentalite Ultra Matt Smooth Finish adalah cat berbahan dasar air yang bermutu tinggi dengan hasil akhir halus dan tidak mengkilap/matt. Dulux Pentalite menghadirkan sentuhan maksimal dengan kualitas ProCover TechnologyTM dengan fungsi utama Theoretical Spread maksimal, hasil akhir menawan dan warna tahan lama. Deskripsi Aplikasi Rol, kuas atau spray.
  14. ARED Cutting Wheel for Stainless Steel (Mata Gerinda Potong)
    Mulai

    Rp2.900

    ARED Cutting Wheel for Stainless Steel (Mata Gerinda Potong)
    atribut:
    • Size (mm): 105x1.2x16
    • Maximum Operating Speed (m/s): 80
    • Maximum Operating Speed (rpm): 14560
    • Size (inch): 4x3/64x5/5
    • Cutting for: Stainless Stee, Iron and Steel
Daftar Harga drill grinder Terbaru October 2026
Vertex Precision Drill GrinderRp769.900
Vertex Precision End Mill GrinderRp39.999.900
NISHIGAKI Drill Sharpener (Pengasah Mata Bor)Rp1.499.900
KRISBOW Set Mesin Asah Mata BorRp9.299.900
Noritake Vit Professional Series Grinding Wheel (Batu Gerinda)Rp519.900
Tasco Lawn Mower (Mesin Potong Rumput Dorong)Rp3.599.900
Vertex Mesin Gerinda Pengasah Cutter UniversalRp42.999.900
WD Cutting Wheel For Stainless Steel (Mata Gerinda Potong)Rp5.900
Vertex Mesin Gerinda Pengasah Bor & Cutter UniversalRp109.999.900
Wipro Mesin Asah End MillRp14.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)